Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® eGEL Retractable Gel Pen, 0.7mm, Clear Barrel, Blue Ink
See all 99 items in product family

Avery® eGEL Retractable Gel Pen, 0.7mm, Clear Barrel, Blue Ink

Item #: WBB785542

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1.12
Product Information
Customer Review
Product Q&A
Avery® eGEL Retractable Gel Pen, 0.7mm, Clear Barrel, Blue Ink

Retractable gel pen offers the smooth writing of a Rollerball with the performance of a ballpoint. Contoured comfort grip reduces writing fatigue. Ultra smooth gel ink is acid free, water resistant and fade resistant. Ink color matches grip. Medium point Fade Resistant, Water Resistant & Acid-Free Ink.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDAvery®
    • DESCRIPTIONeGEL Retractable Gel Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERAVE49986
    • PACKAGE QUANTITY1/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEMedium
    • RETRACTABLEYes
    • PACK SIZE1
    • REFILLABLENo
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Clear

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GEL PEN

Your review: This was exactly what I was looking for. Great Pen!

Pros: Great ink. Great Grip.

Cons: NONE

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $10.38 more +
Item #: WBB788666
globalindustrial.com
Ships same day.
(0)
$11.50