discount codeFree shipping over 300

Applied at checkout

Pilot® Erasable Retractable Gel Pens, Assorted Ink, Assorted Barrel, 3/Pack

Pilot® Erasable Retractable Gel Pens, Assorted Ink, Assorted Barrel, 3/Pack

Item #: WBB1720311

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.08 up to 30% OFF

Price: $6.40

Quantity

Popular item in this category

Pilot® B2P Gel Pen, Assorted Ink, Assorted Barrel, Fine Tip, 4/Pack

Usually ships in 2 to 5 days

Not Yet Rated

$6.00

Customers Also Viewed

Pilot® Erasable Retractable Gel Pens, Assorted Ink, Assorted Barrel, 3/Pack

FriXion Clicker Erasable Gel Pens combine the convenience of a retractable with incredible, erasable FriXion ink. Erase and rewrite repeatedly without damaging documents. Thermo-sensitive, gel ink formula disappears with erasing friction of latex-free, rubber plug eraser on the pen. Erasing leaves no residue or debris. Pen can write on the same spot that has been erased. Retractable gel pen delivers smooth-writing gel ink and is not recommended for signatures, examination papers or official documents where writing needs to remain permanent or for exposure to extreme temperatures. Retract by pressing the clip down.

Product Specifications

  • BRANDPilot®
  • DESCRIPTIONErasable Retractable Gel Pen - Assorted Barrel
  • INK COLOR(S)Assorted
  • MANUFACTURERS PART NUMBER31467
  • PACKAGE QUANTITY3/Pack
  • STYLEGel Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLEYes
  • ERASABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Assorted
  • PACK SIZE3 Pack
  • INK COLORS SUB-TYPEBlack, Blue, Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® Erasable Retractable Gel Pens, Assorted Ink, Assorted Barrel, 3/Pack

Pilot® Erasable Retractable Gel Pens, Assorted Ink, Assorted Barrel, 3/Pack

Item #: WBB1720311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top