discount codeFree shipping over 300

Applied at checkout

+

Pilot® Fineliner Marker Pen, Fine, Blue Ink, 1 Each

Pilot® Fineliner Marker Pen, Fine, Blue Ink, 1 Each

Item #: WBB788389

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.51 up to 38% OFF

Price: $1.04

Quantity Discount

  • Buy 1-12 $1.04 ea.
  • Buy 13+ $0.94 ea.

Quantity

Popular item in this category

Pilot® Fineliner Marker Pen, Fine, Black Ink, 1 Each

Usually ships in 1 to 4 days

Not Yet Rated

$1.03

Customers Also Viewed

Pilot® Fineliner Marker Pen, Fine, Blue Ink, 1 Each

Acrylic fiber tip writes a 0.4mm point stroke and is durable enough to make carbon copies. Airtight cap prevents evaporation.

Product Specifications

  • BRANDPilot®
  • DESCRIPTIONFineliner Marker Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBERPIL11014
  • PACKAGE QUANTITY1/Pack
  • STYLEPorous Point Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLENo
  • REFILLABLENo
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Blue
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® Fineliner Marker Pen, Fine, Blue Ink, 1 Each

Pilot® Fineliner Marker Pen, Fine, Blue Ink, 1 Each

Item #: WBB788389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pilot® Fineliner Marker Pen, Fine, Blue Ink, 1 Each
    Pilot® Fineliner Marker Pen, Fine, Blue Ink, 1 Each

    Be the first to know about our special deals and events!

    Top