discount codeFree shipping over 300

Applied at checkout

Out of Stock

Pilot® FriXion Ball Erasable Gel Pen, Fine, 0.7mm, Black/Blue/Red Ink, 3/Pack

Pilot® FriXion Ball Erasable Gel Pen, Fine, 0.7mm, Black/Blue/Red Ink, 3/Pack

Item #: WBB788808

Not Yet Rated

$7.89 up to 33% OFF

Price: $5.30

Popular item in this category

Customers Also Viewed

Pilot® FriXion Ball Erasable Gel Pen, Fine, 0.7mm, Black/Blue/Red Ink, 3/Pack

FriXion Ball Erasable Gel Pen allows you to erase and rewrite repeatedly without damaging documents. Thermosensitive, gel ink formula disappears with erasing friction of rubber plug eraser on the pen. Erasing leaves no residue or debris. Pen can write on the same spot that has been erased. Gel/Rollerball pen delivers smooth writing gel ink and is not recommended for signatures, examination papers or official documents where writing needs to remain permanent or for exposure to extreme temperatures. Gel pen also earned the prestigious Good Housekeeping Seal. Erasable/Eraser/Thermosensitive Ink.

Product Specifications

  • COLOR FINISHBlack, Blue, Red
  • BRANDPilot®
  • DESCRIPTIONFriXion Ball Erasable Gel Pen
  • INK COLOR(S)Assorted
  • MANUFACTURERS PART NUMBERPIL31557
  • PACKAGE QUANTITY3/Pack
  • STYLEGel Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLENo
  • REFILLABLENo
  • ERASABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Assorted
  • PACK SIZE3 Pack
  • INK COLORS SUB-TYPEBlack/Blue/Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® FriXion Ball Erasable Gel Pen, Fine, 0.7mm, Black/Blue/Red Ink, 3/Pack

Pilot® FriXion Ball Erasable Gel Pen, Fine, 0.7mm, Black/Blue/Red Ink, 3/Pack

Item #: WBB788808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top