discount codeFree shipping over 300

Applied at checkout

Zebra GR8 Retractable Gel Pen, Violet Ink, Medium, Dozen

Zebra GR8 Retractable Gel Pen, Violet Ink, Medium, Dozen

Item #: WBB1720116

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.53

Quantity

Popular item in this category

Customers Also Viewed

Zebra GR8 Retractable Gel Pen, Violet Ink, Medium, Dozen

Wide barrel with soft contoured rubber grip provides outstanding comfort and control. Acid-free, archival quality ink ensures a long life for your documents. Silver-coated cone, ring clip and plunger for added style. Retractable pen protects pockets and purses.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • COLOR FINISHViolet
  • BRANDZebra Pen
  • TIP TYPEConical
  • DESCRIPTIONRetractable Gel Pen
  • INK COLOR(S)Purple
  • MANUFACTURERS PART NUMBERZEB42680
  • PACKAGE QUANTITY12/Pack
  • STYLERoller Ball Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLENo
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Purple
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra GR8 Retractable Gel Pen, Violet Ink, Medium, Dozen

Zebra GR8 Retractable Gel Pen, Violet Ink, Medium, Dozen

Item #: WBB1720116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top