Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot® Neo-Gel Rolling Ball Pen, Non-Refillable, Clear Barrel, 0.7mm, Blue Ink, Dozen

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Pilot® Neo-Gel Rolling Ball Pen, Non-Refillable, Clear Barrel, 0.7mm, Blue Ink, Dozen

Item #: WBB789649

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.20 Save up to 36%
Price: $ 8.50
Product Information
Customer Review
Product Q&A
Accessories
Pilot® Neo-Gel Rolling Ball Pen, Non-Refillable, Clear Barrel, 0.7mm, Blue Ink, Dozen

Gel ink in the Neo-Gel makes writing a pleasure. The ribbed finger grip affords comfort and control. Water-resistant, fade-resistant and smear-proof ink makes a long-lasting impressing. The futuristic, stylish look of Neo-Gel will appeal to everyone from students to office workers. Acid-free gel ink won't smear, run or fade. Non-refillable. Water Proof/Fade Resistant/Smear Proof Ink/Acid-Free Ink.

Click Here For Inventory Clearance Pens & Markers



This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPilot®
    • DESCRIPTIONNeo-Gel Rolling Ball Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERPIL14002
    • PACKAGE QUANTITY12/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEFine
    • RETRACTABLEYes
    • REFILLABLENo
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Translucent
    • PACK SIZEDozen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed