Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot® Precise Grip Rolling Ball Pen, Extra Fine, 0.5mm, Blue Barrel/Ink

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Pilot® Precise Grip Rolling Ball Pen, Extra Fine, 0.5mm, Blue Barrel/Ink

Item #: WBB788720

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.39
Product Information
Customer Review
Product Q&A
Accessories
Pilot® Precise Grip Rolling Ball Pen, Extra Fine, 0.5mm, Blue Barrel/Ink

Precise Grip Rolling Ball Pen features a patented Needlepoint Technology and advanced ink feed system for smooth, skip-free writing. Dimpled rubber provides writing control and comfort. Smooth writing liquid ink is water-resistant and fade-resistant. Rubber Grip/Water Resistant/Fade Resistant.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPilot®
    • DESCRIPTIONPrecise Grip Rolling Ball Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERPIL28802
    • PACKAGE QUANTITY1/Pack
    • STYLERollerball Pen
    • TYPEPen
    • POINT TYPEExtra Fine
    • SUPPLY TYPEBasic Supplies
    • RETRACTABLENo
    • PACK SIZE1
    • REFILLABLENo
    • POINT SIZE0.5 mm
    • BARREL COLOR(S)Blue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!