discount codeFree shipping over 300

Applied at checkout

+

Zebra Z-Grip Basics LV Ballpoint Stick Pen - 1 mm Medium - Black - Dozen

Zebra Z-Grip Basics LV Ballpoint Stick Pen - 1 mm Medium - Black - Dozen

Item #: WBB2200327

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.40 up to 36% OFF

Price: $3.43

Quantity

Popular item in this category

Customers Also Viewed

Zebra Z-Grip Basics LV Ballpoint Stick Pen - 1 mm Medium - Black - Dozen

The same performance and value expected of the Z-Grip family in a stick format. Easy glide ink performance. Clear barrel for ink supply monitoring. Comfort grip and metal clip.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDZebra Pen
  • TIP TYPEConical
  • DESCRIPTIONBallpoint Stick Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBER23610
  • PACKAGE QUANTITY12/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLENo
  • REFILLABLENo
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Black
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra Z-Grip Basics LV Ballpoint Stick Pen - 1 mm Medium - Black - Dozen

Zebra Z-Grip Basics LV Ballpoint Stick Pen - 1 mm Medium - Black - Dozen

Item #: WBB2200327

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Zebra Z-Grip Basics LV Ballpoint Stick Pen - 1 mm Medium - Black - Dozen

    Be the first to know about our special deals and events!

    Top