Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compact Laser All-in-One Printer, MFC-L2720DW, Copy/Fax/Print/Scan

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Compact Laser All-in-One Printer, MFC-L2720DW, Copy/Fax/Print/Scan

Item #: WBB1934096

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $379.99 Save up to 35%
Qty Price
1-2 $261.95 ea.
3+ $247.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Compact Laser All-in-One Printer, MFC-L2720DW, Copy/Fax/Print/Scan

Reliable, affordable monochrome laser All-in-One with compact footprint for small or home office use. Connect via wireless or wired networking or Hi-Speed USB interface. Fast, high-quality print and copy speed up to 30 ppm. Color scanning to a variety of destinations, plus high-speed faxing. Automatic duplex printing. Adjustable letter/legal 250-sheet capacity tray, up to 35-page capacity auto document feeder, and manual feed slot for envelopes. Print from compatible mobile devices over your wireless network, scan documents to popular cloud services from your Internet-connected all-in-one. Machine Functions: Copy; Fax; Print; Scan; Printer Type: Laser; Maximum Print Speed (Black): 30 ppm; Network Ready: Yes. Maximum Paper & Copy Size: 8.5" x 14"

Product Specifications

    • WIDTH INCHES16-1/9
    • DEPTH INCHES15-2/3
    • HEIGHT INCHES12-1/2
    • ASSEMBLYUnassembled
    • BRANDBrother®
    • DESCRIPTIONLaser Multifunction Printer
    • MANUFACTURERS PART NUMBERMFCL2720DW
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS30.9
    • STANDARD MEMORY1.5 GB
    • MAXIMUM PRINT RESOLUTION1200 x 1200 dpi
    • MEDIA SIZE8-1/2" x 14"
    • MAXIMUM PRINT SPEED BLACK30 ppm
    • LCD DISPLAYNo
    • NUMBER OF INPUT TRAYS1
    • MAXIMUM PRINT SPEED45 ppm
    • CONNECTIVITYEthernet; USB
    • MACHINE FUNCTIONSPrinter/Copier/Scanner/Fax
    • PRINTER TYPELaser
    • WIRELESS PRINTINGNo
    • PAPER INPUT CAPACITY SHEETS250
    • PRINT RESOLUTION BLACK WIDTH X HEIGHT2400 x 600 dpi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed