Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Suit Hanger, 17" Width, Black,  Pack of 24

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Lorell® Suit Hanger, 17" Width, Black, Pack of 24

Item #: WBB966511

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $73.00 Save up to 47%
Price: $ 38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Suit Hanger, 17" Width, Black, Pack of 24

One-piece hangers keep your garments looking their best. Perfect for the home or office. Hangers are made of plastic.

Product Specifications

    • COLOR FINISHBlack
    • BRANDLorell®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONSuit Hanger
    • MANUFACTURERS PART NUMBERLLR01064
    • PACKAGE QUANTITY24
    • STYLEHangers - Plastic
    • TYPEHangers
    • HOOK TYPEStandard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hangers

Your review: Fine.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!