Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® 40406 Professional Office Paper Shredder - Cross Cut

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

Dahle® 40406 Professional Office Paper Shredder - Cross Cut

Item #: WBB1922459

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,600.00 Save up to 48%
Price: $ 1,360.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® 40406 Professional Office Paper Shredder - Cross Cut

With the widespread use of network printers and fax machines, confidential business information is constantly being printed throughout the workday, it's important to have a powerful shredder located nearby to easily dispose of this information. The Dahle 40606 Office Shredder is designed to accommodate the needs of most busy offices. With a 10 1/4" feed opening, #20 paper capacity of 30 sheets at a time, and a shred size of 1/4", this strip cut shredder is ideal for shredding personnel records, tax documentation, health records, or any other confidential information plus credit cards and CDs and DVDs. The Dahle 40406 Office Shredder also offers features important for employee safety and ease of use including Automatic Shutoff when the cabinet door is open, Auto Reverse to prevent an over­feed, automatic On/Off and Bag Full Auto Off. Quiet operation and power management are also hallmarks of Dahle Office Shredders. Each cutting cylinder is encased in an all-steel frame and sits on rubber shock mounts, reducing vibration through the cabinet producing whisper quiet op­eration. Our revolutionary SmartPower Energy Man­agement System saves energy by using a multi-stage system that re­duces power consumption after ten minutes of sitting idle (sleep mode), and completely powers down after an additional 20 minutes of inactivity. Dahle's shredders are German Engineered using the latest technology and finest ma­terials, ensuring peace of mind in knowing your Dahle shredder will provide many years of trouble free operation.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES18
    • HEIGHT INCHES37
    • COLOR FINISHGray
    • BRANDDahle®
    • DESCRIPTION10 1/4" Office Paper Shredder
    • MANUAL REVERSE MODEYes
    • MANUFACTURERS PART NUMBER40406
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH10-1/4
    • SHEET CAPACITY30
    • SHRED SIZE1/4"
    • SPEED (FT/MIN)22
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • THROAT WIDTH10-1/4
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Year MFG/Lifetime Cutting Cylinder
    • BIN CAPACITY GALLONS30
    • VOLTAGE115
    • CUTTING TYPEStrip Cut
    • SECURITY LEVEL2
    • CONTINUOUS OPERATIONYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed