Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® AutoMax 200C Auto Feed Medium-Duty Cross-Cut Shredder, 200 Sheet Capacity
See all 181 items in product family

Fellowes® AutoMax 200C Auto Feed Medium-Duty Cross-Cut Shredder, 200 Sheet Capacity

Item #: WBB1914543

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $849.98 Save up to 25%
Price: $ 641.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® AutoMax 200C Auto Feed Medium-Duty Cross-Cut Shredder, 200 Sheet Capacity

The AutoMaxTM 200C shreds up to 200 sheets automatically or up to ten sheets manually into 5/32"x 1-1/2" cross-cut particles (Security Level P-4). Auto Reverse stops and reverses paper if a jam occurs. SilentShredTM offers ultra-quiet performance for shared workspaces. The energy-saving Sleep Mode feature shuts down the shredder after two minutes of inactivity. The 200C also offers innovative touchscreen with back-lit LEDs and a convenient eight gallon pull-out bin. Shreds for up to 12 minutes before a 20-minute cooldown period is needed.

Cuts: CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES13-9/16
    • DEPTH INCHES20-5/16
    • HEIGHT INCHES21-1/4
    • COLOR FINISHBlack
    • BRANDFellowes®
    • DESCRIPTIONAutoMax 200C Auto Feed Medium-Duty Cross-Cut Shredder
    • MANUFACTURERS PART NUMBER4653501
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY200
    • SPEED (FT/MIN)11
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • STYLEAutoMax
    • TYPEHome & Office Shredder
    • LIMITED WARRANTYMFR 2 Year
    • BIN CAPACITY GALLONS8.5
    • AUTO SHUT-OFFYes
    • CUTTING TYPECross Cut
    • SECURITY LEVEL4
    • AUTO REVERSE ON JAMSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!