Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal High-Density Shredder Bags, 15w x 11d x 30h, 100 Bags/Carton, Clear
See all 64 items in product family

Universal High-Density Shredder Bags, 15w x 11d x 30h, 100 Bags/Carton, Clear

Item #: WBB1448756

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save up to 56%
Qty Price
1 $19.50 ea.
2 $14.75 ea.
3+ $13.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal High-Density Shredder Bags, 15w x 11d x 30h, 100 Bags/Carton, Clear

For use with all size-compatible shredders. Made from high-density, puncture-resistant polyethylene resin. Color(s): Clear; Diameter: 13"; Width: 15".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES11
    • HEIGHT INCHES30
    • COLOR FINISHClear
    • BRANDUniversal®
    • DESCRIPTIONHigh-Density Shredder Bags
    • MANUFACTURERS PART NUMBERUNV35945***
    • PACKAGE QUANTITY100 Bags/Carton
    • SPECIALTY SHREDDINGPaper Only
    • TYPEShredder Bags
    • WEIGHT LBS1/2/2003

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!