Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, INITIAL HERE, 3/4" Diameter, Red
See all 173 items in product family

U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, INITIAL HERE, 3/4" Diameter, Red

Item #: WBB858850

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.95 Save up to 36%
Qty Price
1-2 $6.20 ea.
3+ $5.70 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, INITIAL HERE, 3/4" Diameter, Red

Pre-inked, one-color round stamp delivers the words INITIAL HERE in red, uppercase letters inside a circle outlined in red. Underneath the word is a red line where you can write the date. Microporous ink surface produces a clean, crisp impression every time. Convenient pocket-size message stamp offers an impression size of 3/4" diameter. TAA compliant stamp lasts for 50,000 impressions before re-inking.

Product Specifications

    • COLOR FINISHRed
    • LENGTH INCHES3/4
    • MANUFACTURERS PART NUMBER USS5975
    • DESCRIPTIONStamp-Ever® Pre-Inked Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic
    • WIDTH INCHES3/4
    • DESIGN/MESSAGEINITIAL HERE
    • TYPEPre-Inked Stamp
    • BRANDU.S. Stamp & Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed