Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco™ Rubber Date Stamp, 4-Band, 1" x 1/4", Metal, Silver
See all 10 items in product family

Sparco™ Rubber Date Stamp, 4-Band, 1" x 1/4", Metal, Silver

Item #: WBB858949

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.44 Save up to 82%
Price: $ 1.52

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Rubber Date Stamp, 4-Band, 1" x 1/4", Metal, Silver

Six-year date stamp with nickel-plated steel frame and unbreakable wheels. Endless rubber bands with deep-face characters make perfect impressions. Number of Bands: 4. Impression size: 1" Width x 0.25" Length.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES1
    • MANUFACTURERS PART NUMBER SPR01494
    • DESCRIPTIONRubber Date Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONMetal, Plastic
    • WIDTH INCHES1/4
    • DESIGN/MESSAGEDATE
    • TYPERubber Stamp
    • BRANDSparco™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!