Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xstamper® Classix Self-Inking Message/Date Stamp, 12 Phrases, 15/16" x 1-3/4", Black
See all 36 items in product family

Xstamper® Classix Self-Inking Message/Date Stamp, 12 Phrases, 15/16" x 1-3/4", Black

Item #: WBB859362

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.50 Save up to 33%
Qty Price
1-2 $13.25 ea.
3+ $11.75 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Xstamper® Classix Self-Inking Message/Date Stamp, 12 Phrases, 15/16" x 1-3/4", Black

Plastic, self-inking, message date stamp has an 25-year band. Printed phrases are REC'D, ENT'D, ANS'D, PAID, SHIP'D, CHG'D, CANC, BAL, C.O.D., FILLED, FILED and RET'D.

Each prints in black. Impression size is 15/16" x 1-3/4".

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES1-3/4
    • MANUFACTURERS PART NUMBER XST40340
    • DESCRIPTIONClassix Self-Inking Message/Date Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONMetal, Plastic
    • WIDTH INCHES15/16
    • DESIGN/MESSAGEMULTI-PHRASE
    • TYPESelf-Inking Stamp
    • BRANDXstamper®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed