Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Staplers

146 Results

Desktop Staplers

Desktop Staplers
Desktop staplers are compact, versatile, hand-operated items designed for everyday stapling in offices and other commercial settings. These staplers are lightweight, portable, and easy to use, making them convenient for regular tasks like binding papers, documents, or reports. They come in various sizes and styles, accommodating different capacities of staples and paper thicknesses.
CompareImageMaterialStaple CapacitySheet CapacityColorModel #Price
Paper Pro InCourage™ Spring-Powered Antimicrobial Stapler, 20-Sheet Cap., Pink/White
Plastic/Metal
-
-
Pink/White
WBB3085371$17.25
Bostitch® Office Ergonomic Desktop Stapler, 20 Sheet Capacity, Black
Plastic/Metal
Full Strip
20
Black
WBB3778639$10.99
Bostitch® Office Epic Desktop Stapler with Built-in Remover, 25 Sheet Capacity, Silver
Metal/Rubber
Full Strip
25
Silver
WBB3778679$19.99
Swingline® Optima® Desk Stapler, 25 Sheet Capacity, Black
Plastic/Metal
210
25
Black
Ships Same Day
WBB844362
$46.95
Bostitch® Office Epic Desktop Stapler with Built-in Remover, 25 Sheet Capacity, Magenta
Metal/Rubber
210
25
Magenta
WBB3778731$19.99
Bostitch® Office Ascend™ 3 in 1 Stapler, 20 Sheet Capacity, White
Plastic/Metal
210
20
White
WBB3778692$10.99
Swingline® High Capacity Desk Stapler S7077701
Metal
-
60
Black
Ships Same Day
WBB2186465
$46.95
Bostitch Flat Clinch Stapler, 40 Sheets, Black
-
-
-
-
WBB3085484$13.25
Novus B17 Long Arm Stapler
-
-
40
Silver
Ships Same Day
WBB2212093
$69.95
Bostitch® Office Dynamo™ Stand-Up Stapler with Pencil Sharpener, 20 Sheet Capacity, Black
Plastic/Metal/Rubber
210
20
Black
WBB3778781$14.99
Showing 1-10 of 92 results

Specialty Staplers

Specialty Staplers
Specialty staplers come in various configurations designed to address unique stapling needs. They can offer specialized features like adjustable throat depths, varying staple capacities, and specialized stapling mechanisms to accommodate specific materials or tasks. These staplers are ideal for publishing, packaging, schools, and more.

Electric Staplers

Electric Staplers
Electric staplers are designed to effortlessly and efficiently fasten paper together in high-volume offices, mailrooms, and more. These staplers are powered by electricity or batteries, automating the stapling process and eliminating the need for manual pressure. They offer fast and precise stapling, reducing hand strain and increasing productivity.
Showing 1-10 of 12 results

Heavy Duty Staplers

Heavy Duty Staplers
Heavy-Duty Staplers are designed to fasten thicker stacks of paper or materials together. They feature extended throat depths, accommodating large amounts of paper and enabling stapling at various positions on a page. These staplers are commonly used for high-volume jobs in offices, print shops, or schools, where there's a need to bind together substantial documents, reports, or other materials.
Showing 1-10 of 25 results
Compact Stapler

Compact Stapler

Long Reach Stapler

Long Reach Stapler

Plier Staplers

Plier Staplers