Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778806

MPN #: 1100

Bostitch® Office InPower™ Desktop Stapler, 20 Sheet Capacity, Black/Gray

Product Description
InPower™ Desktop Eco-Friendly Stapler, One-Finger Technology, Jam-Free, Includes 210 Staples, Black

Features:
  • One-Finger™ technology by PaperPro® for easy spring-powered stapling
  • Staples up to 20 sheets
  • Built-in staple remover for added convenience
  • Integrated Staple Store™ compartment keeps extra staples close at hand
  • No-Jam™ technology eliminates frustrating staple jams
  • Opens for bulletin board tacking and craft use
  • Stands vertically or horizontally for ultimate convenience
  • Soft, rubber grip for comfortable stapling
  • Uses standard staples


PRICE
$18.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strip SizeFull

Product Details

Supply TypeBasic Supplies
TypeDesktop Stapler
Staple CapacityFull Strip
Stapler TypeDesktop
ColorBlack/Gray
StyleStaplers
MaterialPlastic/Metal
Type of Staple UsedStandard
Package Quantity1
Manufacturers Part Number1100
Sheet Capacity20
BrandBostitch