Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Horizontal Reusable Dry Erase Pocket, Black, 12 x 9 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

C-Line Products Horizontal Reusable Dry Erase Pocket, Black, 12 x 9 - Pkg Qty 10

Item #: WBB1574667

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.00 Save up to 42%
$1.39 each

Sold in packages of 10

Price: $13.90
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Horizontal Reusable Dry Erase Pocket, Black, 12 x 9

Students can practice math problems, letters, writing skills and more with these 12 x 9 pockets that are open on the long side. Saves paper, time and money by eliminating copying worksheets over and over. Reusable super heavyweight pocket lasts a long time. Convenient eyelet for hanging. Cleans easily with a soft dry cloth or tissue when used with a low-odor dry erase marker or crayon (not included). Black. Insert Size: 9 x 12 or smaller sized papers.

Product Specifications

    • BRANDC-Line Products
    • MANUFACTURER PART NUMBER40711
    • DESCRIPTIONHorizontal Reusable Dry Erase Pocket
    • LENGTH INCHES1/16
    • WIDTH INCHES13-1/2
    • HEIGHT INCHES10-1/8
    • COLOR FINISHBlack
    • PACKAGE QUANTITY1 Pack
    • WEIGHT LBS0.125
    • CONSTRUCTIONVinyl
    • SUPPLY TYPETeacher Resources
    • STYLEDry Erase Pocket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!