Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 2/PK

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

C-Line Products Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 2/PK

Item #: WBB1574657

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($18.00)

List Price: $9.95 Save up to 40%
Price: $6.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 2/PK

Reusable super heavyweight pockets save paper, time, and money by eliminating copying worksheets over and over again. Simply insert a worksheet, and use the included dry erase crayons to write on the pocket. When the lesson is completed, easily wipe off the pocket and use again. Pockets also work with low-odor dry erase markers (not included). Kit includes two 9 x 12 dry erase pockets (red and blue), set of four dry erase crayons (red, blue, green and black) and 10 pre-printed education templates. Included templates help develop handwriting, numbers and counting, drawing, time-telling skills and more. Additional educational templates available to download.

Product Specifications

    • BRANDC-Line Products
    • MANUFACTURER PART NUMBER40600
    • DESCRIPTIONReusable Dry Erase Pockets Assorted Colors
    • LENGTH INCHES7/16
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES15-3/8
    • COLOR FINISHAssortment of Primary Colors
    • PACKAGE QUANTITY2/PK
    • SHEET SIZE (FORMAT)0.369
    • WEIGHT LBS0.369
    • SUPPLY TYPETeacher Resources
    • STYLEDry Erase Pocket
    • HOLDS MATERIAL UP TO SIZE15-3/8
    • SHEETS PER UNIT10/PK
    • CONSTRUCTIONVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!