Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes Double Tray with Sorter 13-3/4" x 10-1/8" x 12-1/2" Black

Rollover image to zoom in

Click image to enlarge

See all 143 items in product family

Fellowes Double Tray with Sorter 13-3/4" x 10-1/8" x 12-1/2" Black

Item #: WBB1613971

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.99 Save up to 44%
Price: $ 22.95
Product Information
Customer Review
Product Q&A
Accessories
Fellowes Double Tray with Sorter 13-3/4" x 10-1/8" x 12-1/2" Black

Double Tray with sorter saves valuable desk space by incorporating two letter-size, side-loading trays under a vertical sorter with five 2" sections. 100 percent recyclable tray is made of steel.

Product Specifications

    • WIDTH INCHES13-5/8
    • DEPTH INCHES2
    • HEIGHT INCHES14-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • BRANDFellowes®
    • DESCRIPTIONDouble Tray with Sorter
    • MANUFACTURERS PART NUMBER72371
    • PACKAGE QUANTITY1
    • TYPEFiling & Sorting
    • WEIGHT LBS3.95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!