Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ Flexilens on Mini-Clip, Black
See all 7 items in product family

Daylight™ Flexilens on Mini-Clip, Black

Item #: WB277671

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.00 Save up to 32%
Price: $ 20.95
Product Information
Customer Review
Product Q&A
Accessories
Flexilens on Mini-Clip, Black

This is one of the products from the StarMag™ range. The hands-free crystal clear magnifier is ideal for seeing detail when crafting, painting or reading. It has a strong metal clamp which can be attached to tables or stitching frames and a 19.5cm / 7-1/2" flexible arm which is adjustable to any position. The quality 9cm / 3-1/2" lens provides a 2.25X magnification and incorporates a high 4.0X magnification inset lens.

  • Handsfree magnifier for all intricate details
  • Quality lens with high magnification inset lens
  • Flexible arm adjustable to any position
  • Main lens: 9cm / 3-1/2" diameter lens, 2.25X magnification
  • Inset lens: 2cm / 3/4" diameter lens, 4.0X magnification
  • Strong metal clamp, attaches to almost anything, ideal for stitching frames

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • CONSTRUCTIONAcrylic, Metal, Plastic
    • BRANDDaylight™
    • DESCRIPTIONFlexilens on Mini-Clip
    • MANUFACTURERS PART NUMBERUN91101
    • PACKAGE QUANTITY1
    • LENS3-1/2"
    • MAGNIFICATION2.25X + 4X

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!