Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® 36"L Bulletin Bar - Natural Cork with Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Universal® 36"L Bulletin Bar - Natural Cork with Aluminum Frame

Item #: WBB2240094

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.00 Save up to 36%
Price: $ 10.25

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Universal® 36"L Bulletin Bar - Natural Cork with Aluminum Frame

Keep bulletins on-display with these convenient cork bars. Natural self-healing cork bulletin bar with aluminum frame is designed for longevity. Great for heavy-use environments. Connect multiple bars together for virtually any length or configuration. Easy-to-install with mounting tape or magnets. Includes pushpins.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES1
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDUniversal®
    • DESCRIPTIONCork Bulletin Bar
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER43436
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • LIMITED WARRANTY1 Year
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!