Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Optional Accessories

Ghent® Cork Map Rail - 4' x 2" - 6/Pk

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Ghent® Cork Map Rail - 4' x 2" - 6/Pk

Item #: WBB1480430

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.00 Save up to 32%
Price: $ 144.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® 4' Long Aluminum 2" Maprail with Cork Insert - 6/Pk

The perfect tack surface when space is limited. Ghent's 1" and 2" Maprails feature an aluminum rail with a natural cork posting strip that mounts easily to the top of a board or to a wall. When added to a chalkboard or whiteboard, these display rails provide an organized way to hang flags, teacher aids, or charts with optional accessories. Made in the USA.

Learn More About Ghent.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1/2
    • HEIGHT INCHES2
    • COLOR FINISHNatural
    • BRANDGhent®
    • DESCRIPTION2" Maprail with Cork Insert
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERMRH4-6
    • PACKAGE QUANTITY6
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • TYPEMaprail
    • LIMITED WARRANTY1 Year
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!