Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Natural Cork Roll, 48" x 144"

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Balt® Natural Cork Roll, 48" x 144"

Item #: WBB1443463

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $135.06 Save up to 39%
Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Natural Cork Roll, 48" x 144"

Renew or replace any torn or worn board with natural cork panels, available in two varieties. Cork is an environmentally friendly, naturally renewable resource. Harvested from trees that are stripped of their bark when they are 15 to 20 years old, cork is taken with carefully made cuts that do not harm the inner core of the tree. The cork bark regrows, and this process allows a useful life of more than 150 years for each tree. Natural cork material also available in roll form, either cut to size or in precut sizes. Adhesive for rolls sold separately. Please add fiberboard or other appropriate backer to allow for use as tack surface.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1/4
    • HEIGHT INCHES144
    • BRANDBalt®
    • DESCRIPTIONNatural Cork Roll
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERNCK412
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE COLORNatural
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great product

Your review: Great product at the right price. Would purchase this product as well as related products from this organization again. Sales person was spot on in her recommendations for this product.

Pros: Product was easy to work with, very suitable for classroom projects.

Cons: Did have an issue finding the right adhesive product in which to adhere the cork board to foam insulation.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!