Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Cintra Corkboard - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 308 items in product family

Ghent® Cintra Corkboard - 48"W x 36"H

Item #: WBB243522

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $152.00 Save up to 38%
Price: $ 94.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Cintra Corkboard - 48"W x 36"H

Cintra Radial Edge Euro-Style Natural Cork Designer Bulletin Boards offer the durability of Ghent's natural cork with the updated styling demanded by today’s office environments. With a self-healing natural cork posting surface and satin aluminum radius edge, Cintra style boards are the perfect look for any setting. Boards can be mounted either portrait or landscape with a secure concealed hanging system. Premium Cintra boards are backed by Ghent's 10-year guarantee. Made in the U.S.A.

Features

  • Natural cork surface is self-healing to provide years of reliable service.
  • Stylish radius edged, Euro-Style satin aluminum frame for a designer look.
  • Can be mounted portrait or landscape.
  • Concealed hanging system provides sleek look.
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDGhent®
    • DESCRIPTIONCintra Corkboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERCTSK34
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10
    • COLLECTIONCintra
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!