Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

4 Pieces Shown

Lorell Natural Cork Panels with Frame, 12"W x 12"H

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Lorell Natural Cork Panels with Frame, 12"W x 12"H

Item #: WBB1579928

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.00 Save up to 26%
Price: $ 8.90
Product Information
Customer Review
Product Q&A
Accessories
Lorell Natural Cork Panels with Frame, 12"W x 12"H

Cork panels offer a convenient way to customize a bulletin surface and decorate with a purpose. Natural cork comes in neat squares that attach to the wall alone or combine to create just the size of bulletin board that you need. Use pushpins and tacks (both sold separately) to post your reminders, schedules, notes and other messages. Thickness is 5 mm per panel.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES12
    • COLOR FINISHBrown
    • BRANDLorell®
    • DESCRIPTIONNatural Cork Panels
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER84172
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)12 x 12
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed