Balt® Natural Cork-Plate Tackboard with Origin Trim Mahogany 48"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 317 items in product family

Balt® Natural Cork-Plate Tackboard with Origin Trim Mahogany 48"W x 48"H

Item #: WBB506218

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $245.00 Save up to 40%
Price: $ 146.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Natural Cork-Plate Tackboard with Origin Trim Mahogany 4'H X 4'W

New Origin™ Trim is a sophisticated blend of materials, adding richness to any environment. Available in silver anodized aluminum, and in medium oak or mahogany solid wood. Cork-Plate surface features 1/4" natural cork bonded to a 1/4" moisture-resistant substrate for superior durability. Made in the USA. TAA compliant. 10 year guarantee.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONCork-Plate With Mahogany Trim
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBER303OD-03
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • NOMINAL BOARD SIZE (W X H)48 x 48
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!