Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 24"W x 18"H Aluminum Frame Vinyl Bulletin Board - Caramel
See all 100 items in product family

Ghent® 24"W x 18"H Aluminum Frame Vinyl Bulletin Board - Caramel

Item #: WBB243579

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 35%
Price: $ 41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® 24"W x 18"H Aluminum Frame Vinyl Bulletin Board - Caramel

Preferred for their outstanding durability. The frame is anodized aluminum with a satin finish. Ghent's PremaTak Vinyl is 12 oz. fabric-backed and laminated to 3/8" fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable. The vinyl color comes in Caramel. This premium bulletin board is backed by Ghent’s 10-year guarantee. It is TAA compliant and made in the U.S.A.

Features

  • Fabric-backed 12 oz. vinyl laminated to 3/8" fiberboard.
  • Texture masks pin holes and is washable to stand up in high use areas.
  • Frame is satin finish anodized aluminum.
  • Vinyl color is Caramel
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHCaramel
    • BRANDGhent®
    • DESCRIPTIONAluminum Frame Vinyl Tackboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER1618-181
    • PACKAGE QUANTITY1
    • STYLEVinyl Board - Easy Tack
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10
    • SURFACE MATERIALVinyl
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!