Modifier Xv Height Adjustable Easel - Durarite Panel

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Modifier Xv Height Adjustable Easel - Durarite Panel

Item #: WBB1799374

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $503.24 Save up to 37%
Price: $ 315.95
Product Information
Customer Review
Product Q&A
Accessories
Modifier Xv Height Adjustable Easel - Durarite Panel

The versatile and mobile Modifier XV Height Adjustable Easel is at home in any environment and any situation. Double sided panel lifts out with ease, and can be positioned at two heights, 50" or 67". Use as an easel or even as a privacy panel, adding whiteboard function to workspaces while providing workspace separation. Featured anodized aluminum trim in either silver or black with durable locking casters. Includes handy marker cup and 2" casters (two locking).

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES24
    • HEIGHT INCHES67
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONModifier Xv Height Adjustable Easel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER795AC-HH
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY1 Year
    • SURFACE MATERIALLaminate
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!