Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Marks-A-Lot Pen Style Dry Erase Marker, Bullet Tip, Assorted Ink, 4/Set
See all 96 items in product family

Avery® Marks-A-Lot Pen Style Dry Erase Marker, Bullet Tip, Assorted Ink, 4/Set

Item #: WBB785656

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.40 ea.
2 $7.28 ea.
3+ $5.96 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery® Marks-A-Lot Pen Style Dry Erase Marker, Bullet Tip, Assorted Ink, 4/Set

Dry-erase markers work well on whiteboards, glass and other nonporous surfaces. Low-odor, nontoxic ink wipes off easily with a dry cloth or eraser. Use fine bullet point to write in small areas with detail. Dry-erase markers are great for laminated planners and calendars. Nontoxic markers are ACMI certified to meet federal standards. Low-Odor Ink, Non-Toxic & Erasable.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHAssorted
    • BRANDAvery®
    • DESCRIPTIONMarks-A-Lot Pen Style Marker
    • INK COLOR(S)Assorted
    • PACKAGE QUANTITY4 Pack
    • RETRACTABLENo
    • POINT TYPEFine
    • TIP TYPEBullet
    • BOARD TYPEDry Erase Markers
    • ACCESSORY TYPEMarkers
    • BARREL COLOR(S)White
    • REFILLABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $12.63 more +
Item #: WBB785651
globalindustrial.com
Ships same day.
(0)
$24.03

with FREE shipping today! (within the contiguous US)