Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Clarity Custom Print Glass Dry Erase Board, 24.5"W x 36.5"H

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Iceberg Clarity Custom Print Glass Dry Erase Board, 24.5"W x 36.5"H

Item #: WBB2134933

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.95 Save up to 28%
Price: $ 114.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Clarity Custom Print Glass Dry Erase Board, 24.5"W x 36.5"H

Create your own custom whiteboard or signage in minutes and capture your custom printed artwork behind a dry erase clear glass surface. Each Custom Print board comes with two templates to use immediately. Common sheet sizes are 8 1/2 x 11 and 11 x 17, or wide format 22 x 16 and 22 x 34. Corner standoff mounting posts with removable threaded caps allow for quick change out. Made in the USA.

Product Specifications

    • WIDTH INCHES24-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES36-1/2
    • COLOR FINISHClear
    • BRANDIceberg
    • DESCRIPTIONCustom Print Glass Dry Erase Board
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER31133
    • PACKAGE QUANTITY1
    • STYLEPlanning Board
    • LIMITED WARRANTY5 Years
    • NOMINAL BOARD SIZE (W X H)24 x 36
    • COUNTRY OF ORIGINMade in USA
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!