Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Education Lap Board, 9"W X 12"H, Dry-Erase, Comfortech® Marker Included - Pkg Qty 48

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Quartet® Education Lap Board, 9"W X 12"H, Dry-Erase, Comfortech® Marker Included - Pkg Qty 48

Item #: WBB980581

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $167.04 Save up to 44%
$1.95 each

Sold in packages of 48

Price: $93.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Education Lap Board, 9" X 12", Dry-Erase, Comfortech® Marker Included -Pkg Qty 24

Teach young students to write and practice lessons at home or in the classroom. Features a durable, dry-erase, water-resistant surface. Available with a smooth, blank surface or lined surface. Lap boards measure 9" x 12" or 12" x 18" with rounded corners. Dry-erase marker included.

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES3/4
    • HEIGHT INCHES12
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONEducation Lap Board
    • FRAME COLORBlue
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERB12-900962A
    • PACKAGE QUANTITY24
    • STYLELapboard
    • SUGGESTED USEIndoor
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed