Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Magnetic Dry-Erase Board, 16"W x 13"H

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Lorell Magnetic Dry-Erase Board, 16"W x 13"H

Item #: WBB1579858

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.00 Save up to 38%
Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Lorell Magnetic Dry-Erase Board, 16"W x 13"H

Magnetic dry-erase board attaches to fabric panel or other vertical surface. Write on it with a dry-erase marker or use magnets to post notes or photos. Made from high-impact plastic. Comes with three medium-size magnets.

Product Specifications

    • WIDTH INCHES16
    • HEIGHT INCHES13
    • COLOR FINISHWhite
    • BRANDLorell®
    • DESCRIPTIONMagnetic Dry-Erase Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER80664
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • SURFACE MATERIALPlastic
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed