Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Magnetic Dry Erase Whiteboard - Steel Surface - 48"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Luxor Magnetic Dry Erase Whiteboard - Steel Surface - 48"W x 48"H

Item #: WBB2240746

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $156.00 Save up to 42%
Price: $ 90.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Luxor Magnetic Dry Erase Whiteboard - Steel Surface - 48"W x 48"H

Wall-mounted whiteboards naturally become a room's focal point due to their large size and shape. With Luxor's Wall-Mounted Magnetic Whiteboards, eyes easily rest upon the steel make, aluminum frame, and magnetic surface. Our boards are crafted in a modern style that suits any room, and with multiple sizes to choose from, there is an option to fit any space and need. The dry-erase board doubles as a magnetic surface to provide additional area to post tangible information, and the 2" deep eraser try assures markers always have a home. Enjoy a fresh beginning each day with Luxor's superior wall-mounted boards.

Features:

  • Whiteboards are economically priced without compromising quality
  • Painted steel surface resists ghosting and provides optimal erasability
  • 1" aluminum frame gives board a sleek look
  • Magnetic surface operates as a bulletin board area for additional communication
  • 2" deep aluminum marker/eraser tray provides ample storage
  • Includes mounting brackets and hardware


Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • DESCRIPTIONWall-Mounted Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERWB4848W
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • LIMITED WARRANTY10 Years
    • BOARD WIDTH RANGE48" - 71"
    • NOMINAL BOARD SIZE (W X H)48 x 48
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!