Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magna Visual® Porcelain Dry Erase Board, 1"X2" Grid w/Magnetic Cardholder Kit, 36"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

Magna Visual® Porcelain Dry Erase Board, 1"X2" Grid w/Magnetic Cardholder Kit, 36"W x 24"H

Item #: WBB1495060

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.00 Save up to 22%
Price: $ 202.95
Product Information
Customer Review
Product Q&A
Accessories
Magna Visual® Porcelain Dry Erase Board, 1"X2" Grid w/Magnetic Cardholder Kit, 36"W x 24"H

Set up your own tracking board for scheduling, planning and project control. Use easy change data card system to write directly on porcelain dry erase board. 1"x2" light blue grid. Kit comes with magnetic card holders, data cards (5 colors), month, day and date magnetic headings.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • BRANDMagna Visual®
    • DESCRIPTIONPorcelain Whiteboard w/ 1"X2" Grid & Magnetic Cardholder Planning Kit
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBEROB-2436B
    • PACKAGE QUANTITY1
    • STYLEPlanning Board
    • LIMITED WARRANTY50 Year - Surface
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE COLORWhite
    • CERTIFIED/APPROVEDCradle to Cradle, No VOC's, 30 Percent post-consumer/industrial waste, 99 Percent recyclable
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed