Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent 36" x 24"H Whiteboard with Aluminum Frame - Porcelain - Made in USA

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

Ghent 36" x 24"H Whiteboard with Aluminum Frame - Porcelain - Made in USA

Item #: WBB243619

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $178.00 Save up to 46%
Price: $ 95.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent 24.0" x 36.0" Aluminum Frame Porcelain Magnetic Whiteboard, Made in USA

Offering a superior writing surface and unsurpassed durability, Ghent's porcelain magnetic whiteboards were made with our customers in mind. The 28-gauge porcelain-on-steel surface is mounted to a 3/8" backing for added strength. The durable porcelain enameled surface keeps the dry erase board from scratching or denting, even when installed in high-traffic schools and offices. The wear resistant surface does not absorb ink, eliminating staining and ghosting that would otherwise result from repeated use. The easy to wipe surface requires less cleaning, achieving a long-lasting bright white surface without the hassle. Ghent's whiteboard holds magnets and can be used to post bulletins without worrying the announcement will be erased. Each board comes in our sleek Satin aluminum frame with a sturdy accessory tray. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Ghent's porcelain magnetic whiteboard carries a 50-year warranty and is made in the USA.

Features
  • Porcelain surface resists staining, scratching and ghosting
  • Satin anodized aluminum frame with mitered corners for added strength
  • Accepts magnetic accessories
  • Carries a 50-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONPorcelain on Steel Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERM1-23-1
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

just as advertised

Your review: great board, great price

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed