Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell HWC4LK-4G-CL DuraTough Leg Kit, 4"W x 24"D x 4"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Hallowell HWC4LK-4G-CL DuraTough Leg Kit, 4"W x 24"D x 4"H

Item #: WBB661885

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.89 Save up to 53%
Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
DuraTough Leg Kit, 4"W x 24"D x 4"H

Leg kits can be added to any Hallowell DuraTough Cabinet. Legs are fabricated from galvanneal corrosion resistant steel and are easily bolted to cabinet bottom. Includes hardware for field attachment. Limited Warranty of 1 Years.

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES21
    • HEIGHT INCHES4
    • ASSEMBLYAll-Welded
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHCharcoal
    • CONSTRUCTIONGalvannealed Sheet Steel
    • MANUFACTURERS PART NUMBERHWC4LK-4G-CL
    • OPENINGS1
    • PACKAGE QUANTITY1
    • WEIGHT LBS16.0
    • APPROVAL/REGULATIONSGreenguard Children & Schools Certified
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!