Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Vue™ Intensive Use Mesh Task Chair, Black Vinyl

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Safco® Vue™ Intensive Use Mesh Task Chair, Black Vinyl

Item #: WBB1318364

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $503.00 Save up to 44%
Promotion Price: $ 282.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Vue™ Intensive Use Mesh Task Chair, Black Vinyl

Vue™ life from a new perspective, one of comfort, performance and design. Vue™ chairs are the ultimate in task seating. Rated for 24/7 use, the mesh back has ample support and ergonomic shaping to provide all day comfort and prevent fatigue. The breathability of the mesh keeps you cool and comfortable throughout every workday - no matter how many hours you put in. 500 lb. weight capacity. Reinforced mechanism with back tilt. Also includes back height adjustment and optional T-pad height and width adjustable arms Model 3399BL (sold separately).

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES38
    • STYLEBig and Tall Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-3/4
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Back Big and Tall Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES20
    • WEIGHT LBS48
    • CAPACITY LBS500
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER3397BV
    • LIMITED WARRANTYLifetime
    • COLLECTIONVue
    • ADJUSTMENT TYPE (TILT)Back Only
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT21
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES18
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES18
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!