Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurotech Racer Task Chair - Black Fabric

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Eurotech Racer Task Chair - Black Fabric

Item #: WBB1111133

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $446.00 Save up to 40%
Price: $ 267.60
Product Information
Customer Review
Product Q&A
Accessories
RACER Task Chair, FM4087-BLK, Black Fabric, Adjustable Arms

It's way ahead of the competition. Developed to accommodate those with intense work loads, this model comes out of the showroom really loaded

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES43
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES22-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONMultifunction Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERFM4087-BLK
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT18-1/2
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES22-1/2
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES22-1/2
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!