Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Mesh Ergonomic Chair With High Back & Adjustable Arms, Mesh, Gray

Product Description
✓ Adjustable arms, seat, neck rest, & backrest
✓ Breathable mesh seat & back reduces perspiration
✓ 275 lb. weight capacity

This gray Interion® Ergonomic Chair with High Back & Adjustable Arms is built to offer comfortable seating in any office environment. It features a strong aluminum frame, a full-height backrest with built-in lumbar support, an adjustable & removeable headrest for optimum neck support, and a 5-point chromed wheeled base that remains stable even while moving or leaning back. A synchro tilt mechanism allows the seat & back to recline at different rates, which allows your feet to stay relatively flat on the ground as you recline back. BIFMA & CAL 117 certified. Limited 1-Year Warranty.

  • 18.1" to 21.7" pneumatic seat height adjustment
  • 31" to 33-1/2" back height adjustment
  • Armrests raise & lower for improved comfort
  • Backrest & seat angle adjustments
  • Seat slider adjusts the depth of the seat pan up to 2"
  • Dual-wheel swivel casters enable easy movement
  • Some assembly required
  • PRICE
    $355.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity275 lbs
    Seat Width19-3/4 in
    Seat Depth20-3/4 in
    Seat Height18-1/9 - 21-2/3 in
    Min Seat Height18-1/9 in
    Max Seat Height21-2/3 in
    Base5-Star Base
    Back Width19-1/2 in
    Back Height31 - 33-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilySilver
    Tilt TypeCenter Tilt / Synchro Tilt
    StackableNo
    Arm TypeAdjustable
    Manufacturers Part Number695544
    CollectionModern
    BrandInterion by Global Industrial
    TypeExecutive Chair
    ColorGray
    SeriesInterion
    CastersYes
    Number of Seats1
    Seat Color FamilyGray
    Package Quantity1
    DescriptionAll Mesh Ergonomic Chair
    Frame MaterialAluminum
    Back TypeHigh Back
    Seat MaterialMesh

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsBIFMA
    CAL 117 CertifiedYes