Eurotech Europa Executive High Back Chair - Black Leather - Non-Adjustable Arms
Write a Review
|
Questions & Answers (0)
Product Description
EUROPA Executive High Back Chair, LE111TNM-BLKL, Black Leather, Non-Adjustable Arms
The epitome of style, comfort and durability, this black leather series features oversized molded foam cushions, leather padded armrests, waterfall seat with pneumatic height adjustment, knee tilt mechanism, tilt tension control and steel substructure for enhanced functionality and strength.
The epitome of style, comfort and durability, this black leather series features oversized molded foam cushions, leather padded armrests, waterfall seat with pneumatic height adjustment, knee tilt mechanism, tilt tension control and steel substructure for enhanced functionality and strength.
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 25-1/2 in |
| Height | 45 in |
| Weight Capacity | 250 lbs |
| Seat Width | 17-7/10 in |
| Seat Depth | 19-7/10 in |
| Seat Height | 18-1/2 - 22 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 22 in |
| Base | 5 Legged |
| Min Back Height | 23-1/2 in |
| Max Back Height | 23-1/2 in |
| Back Width | 18-1/2 in |
| Back Height | 23-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Knee Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | LE111TNM-BLKL |
| Collection | Europa |
| Brand | Eurotech |
| Type | Executive Chair |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Euro Chair |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Leather |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | GREENGUARD |
| CAL 117 Certified | Yes |