Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Interion by Global Industrial

Model # :WB250606BKA

Interion® Stacking Chair With Mid Back, Plastic, Black - Pkg Qty 4

Product Description
✓ Contoured, waterfall edge plastic seat with ventilated back
✓ 275 lb. weight capacity
✓ Interlocking leg brackets that allow for stacking

Each one in this set of four black Interion® Plastic Stacking Chairs features a mid-back, contoured vented plastic back and a waterfall edge seat that help improve comfort & circulation while reducing fatigue. The durable 1" tubular chrome-finished steel sled base legs are welded to provide strength & stability and includes interlocking brackets that allow users to join multiple chairs in rows. No assembly required. 2-Year Limited Warranty.

  • 17-3/4" seat height from floor
  • Seat: 18-1/9"W x 18-1/2"D
  • Back: 18-8/9"W x 14-1/5"H
  • Overall: 21-1/3"W x 22-4/5"D x 33-4/5"H
  • PRICE
    $243.80  Sold in packages of 4 / $60.95 ea

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21-1/3 in
    Depth22-4/5 in
    Height33-4/5 in
    Weight Capacity275 lbs
    Seat Width18-1/9 in
    Seat Depth18-1/2 in
    BaseSled Base
    Min Back Height14-1/5 in
    Max Back Height14-1/5 in
    Back Width18-8/9 in
    Back Height14-1/5 in

    Product Details

    Assembly RequiredNo
    Frame Color FamilyBlack
    StackableYes
    Arm TypeArmless
    Manufacturers Part Number250606BKA
    BrandInterion by Global Industrial
    TypeGuest / Side Chair
    SeriesInterion
    CastersNo
    StyleStacking Chairs
    Number of Seats1
    Seat Color FamilyBlack
    Package Quantity4
    DescriptionStack Chair
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialPlastic

    Warranty

    Warranty2 yr