Take 15% off your entire order!

Offer applied at checkout

Verbatim® 49172 Store 'n' Go V3 USB 3.0 Flash Drive, 16 GB, Gray

Verbatim® 49172 Store 'n' Go V3 USB 3.0 Flash Drive, 16 GB, Gray

Item #: WBB1001276

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Green
  • Blue

Gray

$22.30 up to 45% OFF

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Verbatim® 49172 Store 'n' Go V3 USB 3.0 Flash Drive, 16 GB, Gray

The all new Store 'n' Go V3 USB Drive is a world class storage solution for those looking to save and transfer data faster. The USB 3.0 interface offers 10X faster data transfer speeds versus USB 2.0 making it easy to transfer multiple files at once or larger files without error. The retractable design keeps the connector and data protected without the worry of losing a cap. Compatibility: Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher.

Product Specifications

  • BRANDVerbatim®
  • MANUFACTURERS PART NUMBER49172
  • WIDTH INCHES2-1/4
  • DEPTH INCHES3/4
  • HEIGHT INCHES7/16
  • DESCRIPTIONStore 'n' Go V3 USB Drive
  • COLOR FINISHGray
  • TYPEUSB Flash Drives
  • HOST INTERFACEUSB 3.0
  • STORAGE CAPACITY16 GB
  • READING SPEED60 MB/s
  • WRITING SPEED12 MB/s
  • FORM FACTORExternal
  • PACKAGE QUANTITY1
  • LIMITED WARRANTYLimited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Verbatim® 49172 Store 'n' Go V3 USB 3.0 Flash Drive, 16 GB, Gray

Verbatim® 49172 Store 'n' Go V3 USB 3.0 Flash Drive, 16 GB, Gray

Item #: WBB1001276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant