Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 24U 4-Post Adjustable Rack

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Kendall Howard™ 24U 4-Post Adjustable Rack

Item #: WBB2217412

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save up to 25%
Price: $ 345.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 24U 4-Post Adjustable Rack

For an adjustable 4-point solution ideal for data centers and wiring closets, go with the 4-Post Adjustable Rack. Its usable depth can adjust from 26" to 38" so you're not left with a fixed depth. To adjust the depth, simply move each bracket to your desired depth and secure the hardware in place. If you need a larger solution, gang multiple 4-Post Adjustable Racks together by using the ganging holes found on each side. You can even gang both the 24U and 45U size racks together because the holes align. For installations that require connections be made above the rack, such as trunk cabling or ladder racks, simply go through the completely open frame at the top. The 4-Post Adjustable Rack features eight 1/4-20 x 0.5" grounding studs on the inside of the four rails that allow you to ground your equipment directly to those studs. Also included with the rack are serrated tooth washers that, when tightened, dig in and remove paint from the rack, establishing electrical continuity throughout the rack. With its strength, durability, and adjustability the 4-Post Adjustable Rack is a sure fit for your next installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1940-3-100-24
    • WIDTH INCHES20-13/16
    • DEPTH INCHES35 to 50
    • HEIGHT INCHES47-3/8
    • COLOR FINISHBlack
    • DESCRIPTION4-Post Adjustable Rack
    • WEIGHT CAPACITY1600 lbs. Stationary
    • WEIGHT LBS.68
    • TYPEOpen Frame Server Rack
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • RACK SPACES24U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!