Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aidata IA-1004BL Anti-Theft Locking ViewStation for iPad Air 1 & 2, Black Shell with Black Base

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Aidata IA-1004BL Anti-Theft Locking ViewStation for iPad Air 1 & 2, Black Shell with Black Base

Item #: WBB2057818

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.95 Save up to 44%
Price: $ 49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aidata IA-1004BL Anti-Theft Locking ViewStation for iPad Air 1 & 2, Black Shell with Black Base

iPad Air 1/2 ViewStation with locking case and cable, desktop weighted base, 360° rotation, dual-axis view adjustment, Black Shell/Black Base.

Features:

  • New Anti-Theft system helps prevent your tablet from being stolen with secure cable lock
  • ViewStation weighted base allows for desktop use in a sturdy and comfortable way
  • ViewStation desktop weighted base also allows for 360 degrees of rotation and up to 135 degrees of tilt for the most comfortable and ergonomic viewing angles
  • iPad specific protective case ensures a tight and secure fit to protect your tablet, while keeping it thin and light
  • iPad specific protective case can be used with Apple brand SmartCovers
  • Unique interchangeable design of protective case allows for simple and modular use with any Aidata brand tablet stand or mount through patented adapter mechanism

Product Specifications

    • BRANDAidata
    • MANUFACTURERS PART NUMBERIA-1004BL
    • WIDTH INCHES8
    • DEPTH INCHES8
    • HEIGHT INCHES14
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal, Plastic
    • DESCRIPTIONAnti-Theft Locking ViewStation
    • WEIGHT LBS.3 lbs.
    • STYLEDesktop
    • TYPETablet Stands
    • TILT (DEGREES)135°
    • ROTATION (DEGREES)360°
    • COMPATIBILITYiPad Air 1/2
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!