Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Bookcase 1 Shelves 34-1/2"W x 13"D x 30"H-Charcoal

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Steel Bookcase 1 Shelves 34-1/2"W x 13"D x 30"H-Charcoal

Item #: WBB508011

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Steel Bookcase 1-Shelf 34-1/2"W X 13"D X 30"H -Charcoal

Fully adjustable shelves adjust on 1" centers plus raised bottom shelf. Welded steel construction. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES30
    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBA10361230-02
    • OPENINGS2
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY2
    • WEIGHT LBS46
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES2
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES1
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES30
    • TOTAL WIDTH INCHES34-1/2
    • TOTAL DEPTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!