discount codeFree shipping over 300

Applied at checkout

Edge Lighted Floor Case, Black Back, Dark Bronze Frame, 12" Carbon Mesh Base, 48"W x 76"H x 20"D

Edge Lighted Floor Case, Black Back, Dark Bronze Frame, 12" Carbon Mesh Base, 48"W x 76"H x 20"D

Item #: WBB1572610

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9,459.00 up to 38% OFF

Price: $5,848.00

Quantity

Popular item in this category

Quantum Display Case Cherry, Black Laminate Back 42"W x 12"D x 73"H

Usually ships in 31 to 34 days

Not Yet Rated

$4,134.00

Customers Also Viewed

Edge Lighted Floor Case, Black Back, Dark Bronze Frame, 12" Carbon Mesh Base, 48"W x 76"H x 20"D

WADDELL's Edge Series - At the intersection of elegance and functionality is Edge. The 3/8" tempered glass shelves simply float in mid-air with minimal hardware to block your view. Edge features unique adjustable suspension rod support shelving system and long-lasting LED lighting for a purely contemporary edge. Edge is available in two bases 6" or 12" high and two widths, all with a 4" high topper. All cases include lighting, two full-length shelves and built-in locks. Standard and custom, laminates and fabric backing are all available. Choose any Wilsonart laminate with any Morbern fabric to make your perfect combination. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES20
  • HEIGHT INCHES76
  • COLOR FINISHDark Bronze
  • BRANDWaddell
  • FRAME COLORDark Bronze
  • MANUFACTURERS PART NUMBER94LFBK-BZ-CM
  • SHELF QUANTITY2
  • SHELF TYPE17"D Full-Length
  • TYPELighted Floor Case
  • WEIGHT LBS274
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEBlack
  • BASE COLORCarbon Mesh
  • NUMBER OF SHELVES2
  • SERIESEdge
  • TOTAL WIDTH INCHES48
  • TOTAL HEIGHT INCHES76
  • KICKPLATENo
  • COLOR FAMILYBronze
  • TOTAL DEPTH INCHES20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edge Lighted Floor Case, Black Back, Dark Bronze Frame, 12" Carbon Mesh Base, 48"W x 76"H x 20"D

Edge Lighted Floor Case, Black Back, Dark Bronze Frame, 12" Carbon Mesh Base, 48"W x 76"H x 20"D

Item #: WBB1572610

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top