discount codeFree shipping over 300

Applied at checkout

Heritage Floor Case, Plaque Back, Espresso Frame w/ Lighted Cornice, 48"L x 76"H x 18"D

Heritage Floor Case, Plaque Back, Espresso Frame w/ Lighted Cornice, 48"L x 76"H x 18"D

Item #: WBB1572705

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,352.00 up to 38% OFF

Price: $2,073.00

Quantity

Popular item in this category

Customers Also Viewed

Heritage Floor Case, Plaque Back, Espresso Frame w/ Lighted Cornice, 48"L x 76"H x 18"D

WADDELL's Heritage Series will stand the test of time with its traditional good looks and solid construction. These wooden display cases on a 10" high base offer such premium features as sliding tempered glass doors, built-in locks, steel shelving hardware, and levelers. With over a century of experience, Heritage floor cases and counter-top cases, available in oak or hardwood, continue to be a favorite. Separate cornice light fixture for floor case is available to enhance your presentation. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES18
  • HEIGHT INCHES76
  • COLOR FINISHEspresso
  • BRANDWaddell
  • FRAME COLOREspresso
  • MANUFACTURERS PART NUMBER893K-PB-EK
  • SHELF QUANTITY4
  • SHELF TYPE14"D Half-Length
  • TYPEFloor Case
  • WEIGHT LBS236
  • LIMITED WARRANTYLimited Lifetime
  • STYLE4 Half-Length
  • BACK TYPEPlaque Fabric
  • NUMBER OF SHELVES4
  • SERIESHeritage
  • TOTAL WIDTH INCHES48
  • TOTAL HEIGHT INCHES76
  • KICKPLATEYes
  • COLOR FAMILYBrown
  • TOTAL DEPTH INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heritage Floor Case, Plaque Back, Espresso Frame w/ Lighted Cornice, 48"L x 76"H x 18"D

Heritage Floor Case, Plaque Back, Espresso Frame w/ Lighted Cornice, 48"L x 76"H x 18"D

Item #: WBB1572705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top