discount codeFree shipping over 300

Applied at checkout

Keepsake Floor Display Case 24"W x 72"H x 24"D Walnut Base Mirror Back Satin Natural Frame

Keepsake Floor Display Case 24"W x 72"H x 24"D Walnut Base Mirror Back Satin Natural Frame

Item #: WBB2221536

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,430.00 up to 37% OFF

Price: $2,152.00

$358.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,152.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

Waddell's Keepsake Series floor cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any organization that needs a secure way to present valuable objects, will appreciate the craftsmanship. The base is made from a wood look vinyl, the frames are anodized aluminum, and the interior bottoms are white. All exposed surfaces are tempered glass. Built-in door locks and levelers are standard. Backed by Waddell's Limited Lifetime Warranty. Made in the USA.

Features
  • Waddell's Keepsake cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any organization that needs a secure way to present valuable objects, will appreciate the craftsmanship.
  • Lighted cornice enhances your presentation.
  • All exposed surfaces are tempered glass. Built-in door locks and levelers are standard.
  • Bases are made from a wood look vinyl. Frames are anodized aluminum and interior bottoms are white.
  • Limited Lifetime Warranty, Made in the USA

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES80
  • COLOR FINISHWalnut
  • ASSEMBLYAssembled
  • BRANDWaddell
  • DOOR TYPEHinged
  • FRAME COLORSatin Natural
  • MANUFACTURERS PART NUMBER4124MB-SN-WV
  • PACKAGE QUANTITY1
  • LIMITED WARRANTYLimited Lifetime
  • STYLE3 Full-Length
  • BACK TYPEMirror
  • BASE COLORWalnut
  • FRAME CONSTRUCTIONAnodized Aluminum
  • SERIESKeepsake
  • TOTAL WIDTH INCHES24
  • TOTAL HEIGHT INCHES80
  • COLOR FAMILYWhite
  • TOTAL DEPTH INCHES24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keepsake Floor Display Case 24"W x 72"H x 24"D Walnut Base Mirror Back Satin Natural Frame

Keepsake Floor Display Case 24"W x 72"H x 24"D Walnut Base Mirror Back Satin Natural Frame

Item #: WBB2221536

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top